0 items

American Granby Insert Straight Nylon Tee

NIT

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM D-2609
Clean Bagged
No
Color Finish
White
End Connection 1
Insert
End Connection 2
Insert
End Connection 3
Insert
End Connections
Insert
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
Nylon
NSF Certified
Yes
NSF Specifications
NSF 372

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday