American Granby Insert Reducing PVC Tee

PITFF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2609
Application
Irrigation
Clean Bagged
No
End Connection 1
Insert
End Connection 2
Insert
End Connection 3
Insert
End Connections
Insert
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday