0 items

American Granby N436 Series Insert x MIPT Straight Nylon Adapter

NIMA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM D-2609
Application
Water
Clean Bagged
No
Collection
N436 Series
Color Finish
White
End Connection 1
Insert
End Connection 2
MIPT
End Connections
Insert x MIPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
Nylon
NSF Certified
Yes
NSF Specifications
NSF 372

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday