0 items

American Granby 117 Series IPS Union Straight PVC and EPDM Flo-Span Expansion Coupling

H117

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Double EPDM o-ring seal gives more protection from possible leakage due to deflection of piston in the extended position
  • Includes union end

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
Clean Bagged
No
Collection
117 Series
Color Finish
White
End Connection 1
IPS Union
End Connection 2
IPS Union
End Connections
IPS Union
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
EPDM, PVC
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday