American Granby Marlex™ 3/4 x 1/2 in. MIPT x FPB Reducing Plastic Swing Riser Adapter

ASRMA34

Manufacturer Part #: SRMA3/4

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Application
Home, Irrigation
Clean Bagged
No
Collection
Marlex™
End Connection 1
MIPT
End Connections
MIPT x FPB
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Plastic
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday