American Granby Pressure Switch

A9013FSG2

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contacts open on increased pressure
  • Designed for the control of electrically driven water pumps
  • Diaphragm actuated
  • Differential increases with range

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Lead Law Compliant
Yes
Maximum Pressure
50 psi
NSF Specifications
NSF 372, NSF 61
Power Source
Electric
Pressure Class
30# - 50#
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday