PT Series 1 x 1-1/4 in. Reducing Bronze Pitless Adapter

Part #APT900NL  |  Item #4631819  |  Manufacturer Part #PT900NL

Fitting Sizes:

1 in x 1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372

Collection: PT Series

Fitting Size 1: 1 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1 in x 1-1/4 in

Fitting Type: Reducing

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Cast Bronze

NSF Certified: Yes

NSF Specifications: NSF 372

UL Listed: No

Weight: 8.78