18 x 1/8 in. Schedule 150 PTFE Ring Gasket

You last purchased this on
 
American Industrial Polymers

18 x 1/8 in. Schedule 150 PTFE Ring Gasket

This product requires certification to purchase.
You last purchased this on
 
American Industrial Polymers

18 x 1/8 in. Schedule 150 PTFE Ring Gasket

  • Fast #
  • Part #T150RGA18
  • Item #1340588
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Diameter - Outside:
18 in
Fitting Type:
Gasket
Material:
Plastic
Material Type:
Teflon™
Pressure Class:
150#
Thickness:
1/8 in
UL Listed:
No