American Lighting
10 ft. 120 V 5 W Rope Light Kit in Clear
Part #A042CL10 | Item #2837507 | Manufacturer Part #042-CL-10
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Color Finish: Clear
Color Finish Category: Clear
Length: 10 ft
Watts: 5