22 in. 120 V Xenon Under Cabinet in White

You last purchased this on
 
American Lighting

22 in. 120 V Xenon Under Cabinet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Lighting

22 in. 120 V Xenon Under Cabinet in White

  • Fast #
  • Part #A043X3WH
  • Item #3620278
  • Manufacturer Part #043X-3-WH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
22 in
Light Bulb Type:
HID
Volts:
120V
Watts:
60 W