American Lighting

28.8W LED Hybrid Kit in Warm White

Part #A120TL60197WW  |  Manufacturer Part #120-TL60-19.7-WW

Color/Finish:
Warm White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Beam Spread: 109°

Bulb Type: LED

Color Finish: Warm White

Color Finish Category: Whites

Energy Star Compliant: No

Height: 1/4 in

Length: 19-7/10 ft

Lumens: 1280.5

Material: Plastic

Number Of Hours: 35000

Number Of Lights: 360

UL Listed: No

Volts: 120V

Watts: 28.8

Width: 3/8 in