30 ft. Dimmable LED Rope Light in Warm White

Part #ALRLEDWW30  |  Item #7236575  |  Manufacturer Part #LR-LED-WW-30

$ 123.07 EACH

Length:

30 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

AMP: 1.6

Bulb Type: LED

Color Finish: Warm White

Color Finish Category: Whites

Color Temperature: 3000

Length: 30 ft

Type: Dimmable LED Rope Light

UL Listed: UL 2388

Volts: 120V

Watts: 30