American Lighting 4.3W Under Cabinet Light

AMVP1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Beam Spread
120°
Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Energy Star Compliant
No
Lumens
230
UL Listed
No
Volts
120V
Watts
4.3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday