6 ft. 120V Rope Light Kit

You last purchased this on
 
American Lighting

6 ft. 120V Rope Light Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Lighting

6 ft. 120V Rope Light Kit

  • Fast #
  • Part #A042CL6
  • Item #2837506
  • Manufacturer Part #042-CL-6
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
6 ft
UL Listed:
Yes
Volts:
120V
Watts:
3.78 W