75 ft. Dimmable LED Rope Light in Warm White
75 ft. Dimmable LED Rope Light in Warm White
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 1.6
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Length:
- 75 ft
- Light Bulb Type:
- LED
- Product Type:
- Dimmable LED Rope Light
- UL Listed:
- UL 2388
- Volts:
- 120V
- Watts:
- 75 W