American Lighting
9 ft. Dimmable LED Rope Light in Warm White
Part #ALRLEDWW9 | Item #7236573 | Manufacturer Part #LR-LED-WW-9
$
37.12
EACH
Length:
9 ftProduct Details
Documents
Specifications
AMP: 1.6
Bulb Type: LED
Color Finish: Warm White
Color Finish Category: Whites
Color Temperature: 3000
Length: 9 ft
Type: Dimmable LED Rope Light
UL Listed: UL 2388
Volts: 120V
Watts: 9