American Lighting Advantage™ 15.05W LED Retrofit Downlight

AAD56B30

Manufacturer Part #: AD56-B30-WH

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Beam Spread
88°
Bulb Type
LED
Collection
Advantage™
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
7-13/32 in
ETL Listed
Yes
Energy Star Compliant
Yes
Glass Type
Frosted Polycarbonate Lens
Green
Energy Star, Yes
Height
2-9/16 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
930
Number Of Hours
50000
UL Listed
No
Volts
120V
Watts
15.05

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday