0 items

American Lighting LED Rope Kit

ALRLEDUWW

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Beam Spread
120°
Bulb Type
LED
Color Finish
Warm White
Color Finish Category
Whites
Length
3 ft
Material
Plastic
Material Type
PVC
UL Listed
Yes
Volts
120V
Watts
0.77

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday