1 hp 3-Phase Submersible Shredder Sewage Pump

You last purchased this on
 
American Machine and Tool

AMT® 1 hp 3-Phase Submersible Shredder Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Machine and Tool

AMT® 1 hp 3-Phase Submersible Shredder Sewage Pump

  • Fast #
  • Part #A576295
  • Item #4931961
  • Manufacturer Part #5762-95
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to chip away at solids these pumps will withstand the rigors of municipal wastewater, storm water and construction site dewatering
  • Solids are shredded by the pump and then pumped away with the liquid
  • Shredder pumps keep going where other pumps clog and fail
  • Triple seal system for durability
  • Flow Range 120 GPM to 275 GPM
  • Tungsten-Carbide tipped impeller
  • Requires Certification

Specifications

AMP:
3
Built-In Grinder:
No
CSA Certified:
Yes
Collection:
AMT®
Connection Type:
FPT
Cord Length:
18 ft
Discharge:
2 in
Discharge Configuration:
Vertical
Flow Rate:
120 gpm
Height:
18-1/2 in
Horsepower:
1 hp
Maximum Feet of Head:
30
Product Type:
Sewage Pump
Pump Body Material:
Cast Iron
Pump Phase:
3
UL Listed:
Yes
VA Cat 60 Hz:
230
Volts:
230V
Width:
11-2/5 in