0 items

American Metal Products 10 in. BRCH Tee

A10RT

Inside Diameter

10 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Branch and trunk diameters of the standard tee are the same size

SPECIFICATIONS

Inside Diameter
10 in
Inside Diameter 2
10 in
Material
Aluminum, Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday