0 items

American Metal Products AmeriVent® 12 in. Type B Gas Vent Adjustable Pipe

AE12A

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable lengths telescope onto standard AmeriVent® pipe sections

SPECIFICATIONS

Collection
AmeriVent®
Diameter
3 in
Length
12 in
Material
Aluminum

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday