18-1/2 in. Gas Vent Collar Galvanized Steel
AmeriVent® 18-1/2 in. Gas Vent Collar Galvanized Steel
Frequently Purchased Together
Product Details
- Use mastic to seal vent pipe
- Serve as counter flashing
Specifications
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter:
- 18-1/2 in
- Material:
- Steel