3-5/8 x 20-1/4 x 4 in. Galvanized Steel All Fuel Pipe Flashing

You last purchased this on
 
American Metal Products

AmeriVent® 3-5/8 x 20-1/4 x 4 in. Galvanized Steel All Fuel Pipe Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 3-5/8 x 20-1/4 x 4 in. Galvanized Steel All Fuel Pipe Flashing

  • Fast #
  • Part #A3EFFU
  • Item #1240931
  • Manufacturer Part #3EFFU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • A standard flashing with a wider skirt for use with the roof support
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
3-5/8 in
Height:
4 in
Length:
20-1/4 in
Material:
Steel
Width:
15-1/2 in