3 in. Pitch Vent Flashing

You last purchased this on
 
American Metal Products

AmeriVent® 3 in. Pitch Vent Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 3 in. Pitch Vent Flashing

  • Fast #
  • Part #A3EF12
  • Item #260442
  • Manufacturer Part #3EF12
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Steep pitch flashing fits 6/12 to 12/12 pitch roofs
  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter:
6-1/2 in
Length:
17-7/8 in
Material:
Steel
UL Listed:
Yes
Vent Type:
B-Vent
Width:
15 in