0 items

American Metal Products 3 in. Single Wall Flexible Connector

A3FC

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • It cannot be used to pass through a wall, roof or ceiling, and cannot be totally enclosed
  • May be compressed 4" per foot to shorten lengths
  • Single-wall corrugated aluminum easily connects from the appliance to AmeriVent® type B gas vent
  • Sturdy galvalume ends offer AmeriVent®'s proven snap-lock design
  • This product can only be used in the room with the equipment in occupied spaces, not in unoccupied spaces such as attics or crawl spaces

SPECIFICATIONS

Diameter
3 in
Length
1 ft
Material
Aluminum

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday