American Metal Products 3 in. Type B Gas Vent Pipe

A3E

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Lightweight air insulated double wall metal construction

SPECIFICATIONS

Diameter
3 in
Inside Diameter
3 in
Length
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday