3 x 12 in. Type B Gas Vent Pipe
Model 3E 3 x 12 in. Type B Gas Vent Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 720-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Corrosion-resistant galvanized steel
- Ends have a snap-lock coupling
- Lightweight air insulated double wall metal construction
Specifications
- Collection:
- Model 3E
- Diameter:
- 3 in
- Diameter - Inside 1:
- 3 in
- Length:
- 12 in
- Material:
- Aluminum Alloy, Steel
- UL Listed:
- Yes
- Vent Type:
- B-Vent