30 x 3 in. Galvanized Gas Vent Pipe

You last purchased this on
 
American Metal Products

AmeriVent® 30 x 3 in. Galvanized Gas Vent Pipe

  • Fast #
  • Part #A3VP
  • Item #1277309
  • Manufacturer Part #3VP
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 30 x 3 in. Galvanized Gas Vent Pipe

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter:
3 in
Gauge (metal):
28 ga
Length:
30 in
Material:
Galvanized