4 in. FHA Flashing

You last purchased this on
 
American Metal Products

AmeriVent® 4 in. FHA Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 4 in. FHA Flashing

  • Fast #
  • Part #A4EFFU
  • Item #1240640
  • Manufacturer Part #4EFFU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Double seamed construction for protection from leakage
  • A standard flashing with a wider skirt for use with the roof support
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
4 in
Diameter - Inside 1:
4 in
Height:
15-1/2 in
Length:
20-3/10 in
Material:
Aluminum, Steel
Width:
5 in