4 x 5-4/5 in. Galvanized Steel Starting Collar in Oval Duct
4 x 5-4/5 in. Galvanized Steel Starting Collar in Oval Duct
Frequently Purchased Together
Product Details
- Serves as a counter flashing and requires mastic to seal to the vent pipe
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Gauge (metal):
- 28 ga
- Height:
- 11 in
- Length:
- 10-3/5 in
- Material:
- Steel
- Vent Duct Shape:
- Oval
- Width:
- 5-4/5 in