5 x 24 x 6 in. Galvanized Steel All Fuel Pipe Flashing

You last purchased this on
 
American Metal Products

AmeriVent® 5 x 24 x 6 in. Galvanized Steel All Fuel Pipe Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 5 x 24 x 6 in. Galvanized Steel All Fuel Pipe Flashing

  • Fast #
  • Part #A6EFFU
  • Item #1255234
  • Manufacturer Part #6EFFU
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
5 in
Diameter - Base:
6-5/8 in
Height:
6 in
Length:
24 in
Material:
Steel
Width:
19 in