5 in. x 4 in. Aluminum Single Wall Bell Type Reducer
5 in. x 4 in. Aluminum Single Wall Bell Type Reducer
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 5 in
- Diameter - Inside 1:
- 5 in
- Diameter - Inside 2:
- 4 in
- Duct Size:
- 5 in x 4 in
- Length:
- 4 in
- Material:
- Aluminum
- Vent Duct Shape:
- Round
- With Crimp:
- Yes