American Metal Products 6 in. Standard Roof Galvanized Flashing

AME12F

Length

6 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be used on roofs with a 2/12 to 8/12 pitch
  • For use with Model SW systems with vertical terminations

SPECIFICATIONS

Length
6 in
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday