6 x 17 x 8 in. Galvanized Steel All Fuel Pipe Flashing
AmeriVent® 6 x 17 x 8 in. Galvanized Steel All Fuel Pipe Flashing
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter:
- 6 in
- Height:
- 8 in
- Length:
- 17 in
- Material:
- Steel
- Width:
- 22-5/8 in