0 items

American Metal Products AmeriVent® 6 in. Type B Gas Vent Pipe

AE6

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Lightweight air insulated double wall construction

SPECIFICATIONS

Collection
AmeriVent®
Diameter
4 in
Length
6 in
Material
Aluminum

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday