8 in. Supply Bracket Assembly

Part #A8HSSBA  |  Item #1240516  |  Manufacturer Part #8HS-SBA

Width

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 3-Wall Chimney

Height: 13 in

Installation Type: Wall Mount

Length: 11 in

Material: Galvanized Steel

Product Type: Mounting Bracket

Width: 8 in