10-7/8 in. Gas Vent Collar Galvanized Steel
AmeriVent® 10-7/8 in. Gas Vent Collar Galvanized Steel
Frequently Purchased Together
Product Details
- Fits double wall pipe only
- Provides a cover for a rough wall opening
Specifications
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter:
- 10-7/8 in
- Material:
- Steel