12 x 14 in. Aluminum and Galvanized Steel Gas Vent Pipe

You last purchased this on
 
American Metal Products

AmeriVent® 12 x 14 in. Aluminum and Galvanized Steel Gas Vent Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 12 x 14 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A14R12
  • Item #1241628
  • Manufacturer Part #14R12
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
14 in
Length:
12 in
Material:
Aluminum, Steel