12 x 4 in. Aluminum Gas Vent Pipe
AmeriVent® 12 x 4 in. Aluminum Gas Vent Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Adjustable lengths telescope onto standard AmeriVent® pipe sections
Specifications
- Collection:
- AmeriVent®
- Diameter:
- 4 in
- Length:
- 12 in
- Material:
- Aluminum