12 x 5 in. Aluminum and Galvanized Steel Gas Vent Pipe
AmeriVent® 12 x 5 in. Aluminum and Galvanized Steel Gas Vent Pipe
Frequently Purchased Together
Product Details
- Adjustable lengths telescope onto standard AmeriVent® pipe sections
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter:
- 5 in
- Diameter - Inside 1:
- 5 in
- Diameter - Outside:
- 5-1/2 in
- Duct Size:
- 5 in
- Length:
- 12 in
- Material:
- Aluminum, Steel
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent