American Metal Products

AmeriVent® 16 in. Type-B Gas Vent Jet Cap

Part #A16RC  |  Manufacturer Part #16RC

Inside Diameter:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: AmeriVent®

Diameter: 25 in

Inside Diameter: 16 in

Length: 12 in

Material: [Aluminum, Galvanized Steel]