3 in. X 3 ft. Single Wall Flexible Connector

You last purchased this on
 
American Metal Products

AmeriVent® 3 in. X 3 ft. Single Wall Flexible Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 3 in. X 3 ft. Single Wall Flexible Connector

  • Fast #
  • Part #A3FC3
  • Item #1277432
  • Manufacturer Part #3FC3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • May be compressed 4" per foot to shorten lengths
  • Sturdy galvalume ends offer AmeriVent® proven snap-lock design
  • Single-wall corrugated aluminum easily connects from the appliance to AmeriVent® type B gas vent
  • It cannot be used to pass through a wall, roof or ceiling, and cannot be totally enclosed
  • This product can only be used in the room with the equipment in occupied spaces, not in unoccupied spaces such as attics or crawl spaces
  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter:
3 in
Length:
36 in
Material:
Aluminum
Pipe Wall Type -:
Corrugated
Product Type:
Connector