AmeriVent® 36 x 10 in. Aluminum and Galvanized Steel Gas Vent Pipe

Part #A10R3  |  Item #29291  |  Manufacturer Part #10R3

$ 168.12 EACH
(Pricing is for 10 in)

Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight air insulated double wall construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling

Specifications

Collection: AmeriVent®

Diameter: 10 in

Inside Diameter: 10 in

Length: 36 in

Material: Aluminum, Galvanized Steel