36 x 7 in. Aluminum and Galvanized Steel Gas Vent Pipe
AmeriVent® 36 x 7 in. Aluminum and Galvanized Steel Gas Vent Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion-resistant galvanized steel
- Ends have a snap-lock coupling
- Lightweight air insulated double wall construction
Specifications
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter:
- 7 in
- Length:
- 36 in
- Material:
- Aluminum, Steel