American Metal Products

AmeriVent® 36 x 9 in. Aluminum and Galvanized Steel Gas Vent Pipe

Part #A9R3  |  Manufacturer Part #9R3

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight air insulated double wall construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling

Specifications

Collection: AmeriVent®

Diameter: 9 in

Inside Diameter: 9 in

Length: 36 in

Material: [Aluminum, Galvanized Steel]