12 x 4 in. Aluminum and Galvanized Steel Gas Vent Pipe
AmeriVent® 12 x 4 in. Aluminum and Galvanized Steel Gas Vent Pipe
Frequently Purchased Together
Product Details
- The adjustable length telescopes onto standard pipe sections to permit adjustments from 3" to 10"
- Twelve-inches long
- Gas venting for oval vents
Specifications
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Length:
- 12 in
- Material:
- Aluminum, Steel