American Metal Products

AmeriVent® 4 in. X 12 in. Oval Vent Pipe

Part #AME4012  |  Manufacturer Part #4012

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gas venting for oval vents
  • The AmeriVent® oval pipe offers all the advantages of AmeriVent® round pipe

Specifications

Collection: AmeriVent®

Diameter: 4 in

Length: 12 in

Material: Aluminum