4 in. X 5 ft. Double Wall Flexible Vent Segment

You last purchased this on
 
American Metal Products

AmeriVent® 4 in. X 5 ft. Double Wall Flexible Vent Segment

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 4 in. X 5 ft. Double Wall Flexible Vent Segment

  • Fast #
  • Part #A4ADFC5
  • Item #2128481
  • Manufacturer Part #4ADFC5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Can be used anywhere B vent is used, except where it passes through walls, floors, ceilings, and inside enclosures
  • May be compressed to fit
  • Double-wall corrugated aluminum with B vent ends
  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter:
4 in
Length:
60 in
Material:
Aluminum, Steel
Pipe Wall Type -:
Corrugated
Product Type:
Gas Vent Segment