4 x 6-3/5 in. Gas Vent Hood Connector Aluminum Alloy and Galvanized Steel

You last purchased this on
 
American Metal Products

AmeriVent® 4 x 6-3/5 in. Gas Vent Hood Connector Aluminum Alloy and Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 4 x 6-3/5 in. Gas Vent Hood Connector Aluminum Alloy and Galvanized Steel

  • Fast #
  • Part #A4EDC
  • Item #70444
  • Manufacturer Part #4EDC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flexible inlet can be shaped to fit oval draft hood outlets
  • Connects type B gas vent directly to an appliance draft hood
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter - Inside 1:
4 in
Height:
6-3/5 in
Material:
Aluminum Alloy, Steel