5 in. Type B Gas Vent Galvanized Flashing

You last purchased this on
 
American Metal Products

AmeriVent® 5 in. Type B Gas Vent Galvanized Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 5 in. Type B Gas Vent Galvanized Flashing

  • Fast #
  • Part #A5EF
  • Item #43404
  • Manufacturer Part #5EF
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Double seamed construction for protection from leakage
  • The standard flashing fits flat to 5/12 pitch roof
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
5 in
Diameter - Inside 1:
5 in
Height:
4-9/16 in
Length:
17-15/16 in
Material:
Aluminum, Steel
Width:
15 in